Shop All File Folders
Smead
Pressboard Folder, Letter, 6 Section, Gray/Green, PK10
Mfr # 14076
Zoro # G5386860
product price: $55.99
/pk 10, $5.60/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width 2"
- Size Letter
- Tab Cut 2/5
- Sheet Size 8 1/2" Width x 11" Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 14076
- Zoro # G5386860
- UPC # 086486140768
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | 2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Folder Size | Letter |
Description
Pressboard Folder,2 Dividers,Gray,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Binder Clips in Dispenser Tub, Mini, Black/Silver, PK60 (UNV11060)
- TAPE LOGIC Tape Logic® #900 Economy Tape, 2.5 Mil, 2" x 110 yds., Clear, 36/Case (T902900)
- ADVANTUS Panel Wall Clips, 40 Sheet Capacity, 4/PK, Assorted 4PK (AVT75306)
- BOX BLANKET, MOVING, 72X80 STD PK (BOXMB7280S)
- SMEAD Pressboard Folder, 6 Section, Letter, Red, PK10 (14075)
- SMEAD File Jacket 8-1/2 x 11", Top Tab, Recycled, PK50, Size: Legal (75607)
- SMEAD Smead, Side Opening Pressboard Report Cover, Prong Fastener, Letter, Dark Blue (81351)
- SMEAD Folder, Classf, 2Div, 2""Ex, Rd Pk (SMD14031)
- SMEAD Pocket FileToptab, Recycled, Red, PK10 (73206)
- ZORO SELECT Pressboard Folder, 2 Fastener, Yellow, PK50 (12940)
- SMEAD Folder, Clssfctn, Ltr, 1Div, Rd Pk (SMD13703)
- Smead File Folders