Shop All File Folders
Smead
Pressboard Folder, Kraft, Straight, PK100
Mfr # 10710
Zoro # G5387789
product price: $45.49
/pk 100, $0.45/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-5/8"
- Color Kraft
- Material Kraft
- Size Letter
- Tab Cut Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 10710
- Zoro # G5387789
- UPC # 086486107105
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-5/8" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Tab Size | 1/2" |
File Folder Size Type | Letter |
File Folder Width | 11.63" |
File Folder Height | 9.5" |
Description
Pressboard Folder,Kraft,Straight,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Storage Box, Letter/Legal, 12x15x10, PK12 (UNV95225)
- BSC PREFERRED 22 x 10 x 6'' Flat Corrugated Boxes, 25PK (S-13319)
- MAGNA VISUAL Magnetic Cardholders, RolL x 1in x 50ft (MCH-12)
- AZIMPORT Azimport MPT550 White Brown My Dog Piggy Bank Robotic Coin Munching Money Box - White & Brown (MPT550 White Brown)
- SMEAD Pocket, File, Lgl, 3.5""Exp Pk (SMD74780)
- SMEAD Folder, File, Ltr, 1/3 Ast, Mla Pk (SMD10347)
- SMEAD File Jacket 8-1/2 x 11", Clear, Pk5 (89506)
- SMEAD Classification Folder, Manila, PK10 (19000)
- SMEAD Classification Folder, Dark Blue, PK10, Width: 14-3/4" (19077)
- SMEAD Jacket Folder Straight Tab, PK100 (76500)
- BUSINESS SOURCE Premium File Folder Frames Legal Metal Stainless Steel, PK6 (36)
- Smead File Folders