Shop All File Folders
Smead
Pressboard Folder, Indexed, A-Z, PK25
Mfr # 11777
Zoro # G5387737
product price: $18.29
/pk 25, $0.73/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-5/8"
- Color Manila
- Material Manila
- Size Letter
- Tab Cut 1/5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 11777
- Zoro # G5387737
- UPC # 086486117777
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-5/8" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9 1/2" |
File Size | Letter |
File Folder Size Type | Letter |
Description
Pressboard Folder,Indexed,A-Z,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEGRAL Integra 30016 Permanent Marker; Fine Point; Fade & Water Resistant; Black (YYSP-ITA30016)
- ZORO SELECT 24"x36" Melamine Whiteboard, Aluminum Frame (1NUP9)
- ZORO SELECT Hand Stretch Wrap 4" x 1000 ft., Cast Style, Green (15A977)
- NIFTY PRODUCTS Metal Buckles For 1/2", Strapping, PK1000 (SMB2)
- SMEAD Smead, COLORED FILE POCKETS, 3.5in EXPANSION, LEGAL SIZE, GREEN (74226)
- SMEAD Smead® File Folders, 1/3 Cut, Reinforced Top Tabs, Letter, Assorted, 12/Pack (11641)
- SMEAD End Tab Classification Folder 8-1/2 x 11", Blue, PK10, Size: Letter (26836)
- SMEAD Waterproof Folder, Poly, Blue, PK24 (10503)
- SMEAD Pressboard Folder, Kraft, Straight, PK100 (10710)
- SMEAD Folder, Hanging, Ltr, 1/5, Orng Pk (SMD64065)
- PENDAFLEX Indexed Sorter 8-1/2 x 11", Plastic, Gray (40652)
- Smead File Folders