Shop All File Folders
Smead
Pressboard Folder, Hanging, Teal, PK25
Mfr # 64074
Zoro # G5384386
$32.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Size Letter
- Tab Cut 1/5
- Sheet Size 8 1/2" Width x 11" Length
- Tab Position Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smead
- MFR # 64074
- Zoro # G5384386
- UPC # 086486640749
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Folder Size Type | Letter |
Details
Item | Colored Hanging Folders |
Color | Teal |
Tab Cut | 1/5 |
Tab Position | Assorted |
Includes | (25) Clear Poly Tabs; (1) Sheet of White Inserts |
Thickness | 11 pt. |
Recycled Content | 0.1 |
File Tab Color | Clear |
Compartments per Folder | 1 |
Folder Color | Teal |
File Tab Cut | 1/5-Cut |
File Tab Material | Poly |
File Tab Position | Assorted |
Folder Material | 11-pt Stock |
Description
Pressboard Folder,Hanging,Teal,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Multi-Depth Corrugated Boxes, 18" x 18" x 18", Kraft, 20/Bundle (55VH46)
- EPSON T10W High-Capacity Ink, Black (T10W100)
- SCOTCH ScotchPad Label Protection Tape Sheets, 4" x 6", Clear, PK50 (822-P)
- AVERY DENNISON Avery, CUSTOMIZABLE TOC READY INDEX MULTICOLOR DIVIDERS, 8-TAB, LETTER (11163)
- SMEAD Hanging Folder 1/5 Cut (64059)
- SMEAD Hanging File Folder, Black, PK25 (64062)
- SMEAD Hanging File Folder, Yellow, PK25 (64069)
- SMEAD Self Adhesive Pocket, 9 x 5-9/16, Clear, PK100 (68185)
- SMEAD Folder, Interior, Ltr, 1/3, Ast Pk (SMD10229)
- SMEAD Smead® 3-1/2" Accordion Expansion Colored File Pocket, Straight Tab, Lgl, Asst, 5/Pack (74892)
- OFFICE ESSENTIALS Index Divider A-Z, Multicolor, Pk26 (11677)
- Smead File Folders