Shop All File Folders
Smead
Pressboard Folder, Gray/Green, PK25, Tab Cut: 1/3
Mfr # 18430
Zoro # G5386127
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14-3/4"
- Expanded Width 1"
- Color Gray/Green
- Material Pressboard
- Size Legal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smead
- MFR # 18430
- Zoro # G5386127
- UPC # 086486184304
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14-3/4" |
Expanded Width | 1" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 10" |
File Size | Legal |
File Folder Size Type | Legal |
Details
Item | Pressboard File Folders |
Color | Gray/Green |
Material | Pressboard |
Tab Cut | 1/3 |
Tab Position | Assorted |
Thickness | 25 pt. |
Features | Wear Resistant, Tear-resistant, Heavyweight |
Recycled Content | 0.6 |
File Tab Style | Top Tab |
File Tab Material | 25-pt Pressboard |
File Tab Color | Gray-Green |
File Tab Cut | 1/3-Cut |
File Tab Position | Assorted |
File Folder Color | Gray-Green |
File Folder Expansion | 1" |
File Folder Material | 25-pt Pressboard |
Description
Pressboard Folder,Gray/Green,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 24" x 14" x 4", Kraft, 25/Bundle (11A631)
- ZORO SELECT Steel Strapping, 23 mil, 5/8 In. W (16P034)
- ZORO SELECT Corrugated Boxes, 8" x 8" x 5", Kraft, 25/Bundle (11K610)
- THE PACKAGING WHOLESALERS Foam Insulated Shipping Kit, 8"L x 6"W x 4-1/2"H, White (204C)
- SMEAD Smead, PRESSBOARD MORTGAGE FOLDERS, 8 DIVIDERS, LEGAL SIZE, GREEN, 10PK (78208)
- SMEAD Pocket Folder, 5.25", Red, PK50 (73810)
- SMEAD Guide Printed Forma Style 8-1/2 x 11", 1/5-Cut Tab Center Position, Pk100 (51910)
- SMEAD Pressboard Folder, Kraft, Straight, PK100 (10710)
- SMEAD Folder, Classf, Ltr, 2""Ex, 1Div Pk (SMD13775)
- SMEAD Smead, TOP TAB 2-FASTENER FOLDERS, STRAIGHT TAB, LETTER SIZE, 11 PT. MANILA, 50PK (14513)
- AVERY White Tabbed File Folder 156 pk, 156PK (06141)
- Smead File Folders