Shop All File Folders
Smead
Pressboard Folder, Gray/Green, PK25, Expanded Width: 2"
Mfr # 26210
Zoro # G5385296
product price: $83.99
/pk 25, $3.36/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12-1/4"
- Expanded Width 2"
- Color Gray/Green
- Material Pressboard
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 26210
- Zoro # G5385296
- UPC # 086486262101
- Country of Origin United States
- Category File Folders
Dimensions
Width | 12-1/4" |
Expanded Width | 2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Tab Size | 3/4" |
File Folder Width | 12.25" |
File Folder Height | 9.5" |
File Folder Size Type | Letter |
Description
Pressboard Folder,Gray/Green,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pen, Medium 0.7 mm, Black PK12 (PIL30000)
- AVERY Binder, Durable View, Slant Rings, 1.5", Wht (17022)
- DELL DELL COMP. B2360/3460/3465 (331-9803)
- ZORO SELECT Foam Roll 48" x 750 ft., 3/32" Thickness (5VFD6)
- SMEAD Smead, REINFORCED TOP TAB COLORED FILE FOLDERS, 1/3-CUT TABS, LEGAL SIZE, PINK, 100PK (17634)
- SMEAD Hinge Pressboard Binder, 2" Cap, 2-3/4 C-C, 8-1/2"x14", BK (SMD81132)
- SMEAD Smead, REINFORCED TOP TAB COLORED FILE FOLDERS, STRAIGHT TAB, LETTER SIZE, YELLOW, 100PK (12910)
- SMEAD Smead® Self-Adhesive Poly Pockets, Top Load, 4 1/16"w x 3"h, Clear 100/Box (68123)
- SMEAD Folder, Clssfctn, Ltr, 1Div, Gn Pk (SMD13702)
- SMEAD Smead, KRAFT 2-FASTENER FOLDERS, STRAIGHT TAB, LETTER SIZE, KRAFT, 50PK (14813)
- PENDAFLEX Expandable File Wallet 8-1/2 x 14" Polypropylene, 5-1/4" Expansion (PFX82014)
- Smead File Folders