Shop All File Folders
Smead
Pressboard Folder, Gray, PK25
Mfr # 14920
Zoro # G5386617
product price: $91.99
/pk 25, $3.68/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width 2"
- Color Gray/Green
- Size Letter
- Tab Cut 2/5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 14920
- Zoro # G5386617
- UPC # 086486149204
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | 2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Folder Size | Letter |
Details
Item | Pressboard Fastener Folders with SafeShield Fasteners |
Color | Gray/Green |
Tab Cut | 2/5 |
Tab Position | Right Position |
Includes | Papers Tears, Finger Cuts and Excessive Fastener Crinkling |
Features | Guide-Height 2/5-Cut Cover Tabs—Right position. |
Recycled Content | 0.6 |
Cover Tab Position | Right |
Cover Material | 25-pt Pressboard |
Total Number of Fasteners | 2 |
Cover Tab Cut | 2/5-Cut |
Cover Tab Style | Top Tab |
Cover Fasteners | 2 |
Cover Color | Gray-Green |
Cover Fastener Capacity | 2" |
Description
Pressboard Folder,Gray,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 4" x 1 1/3", Clear, 1400/Case (LL222CL)
- PARTNERS BRAND Stitched Job Ticket Holders, 11" x 17", Black, 25/Case (JTH107)
- RITE IN THE RAIN 3" x 5" Ruled Index Cards, Pk100 (991T)
- PENDAFLEX File Box, Portable, w/Folders/Handle, 14"x6-1/2"x11", Black (PFX41732)
- SMEAD Top-Tab Folder, 2 Fasteners, 2" Exp, Letter, 25/BX, Gray Green PK (SMD14934)
- SMEAD End Tab Classification Folder 8-1/2 x 11", Blue, PK10, Size: Letter (26836)
- SMEAD Report Cover, Pressboard, Twin-Prong, 3" Cap, 9"x11-1/2", YW (SMD81852)
- SMEAD Pressboard Folder, Indexed, 1-31, PK31 (11769)
- SMEAD Smead, Side Opening Pressboard Report Cover, Prong Fastener, Letter, Blue (81050)
- SMEAD Smead® 2-Ply Top File Jackets, 2" Accordion Expansion, Letter, 11 Point Manila, 50/Box (75560)
- SMEAD Reinforced Tab Folder, Orange, PK100 (17534)
- Smead File Folders