Shop All File Folders
Smead
Pressboard Folder, FastenerAssorted, PK50
Mfr # 11975
Zoro # G5387676
product price: $51.19
/pk 50, $1.02/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-5/8"
- Material 11 pt. Stock
- Size Letter
- Tab Cut 1/3
- Sheet Size 8 1/2" Width x 11" Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 11975
- Zoro # G5387676
- UPC # 086486119757
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-5/8" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9 1/2 in |
File Size | Letter |
Folder Size | Letter |
Paper Size | Letter |
Description
Classification File Folders, Tab Cut 1/3, Number of Fasteners 2, Number of Dividers 0, Height 9 1/2 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pilot Jumbo Refillable Permanent Marker, Chisel Tip, Refillable, Green (45400)
- CARL MANUFACTURING CARL® K-28/2 Replacement Straight Blade, 2/Pack (14028)
- C-LINE PRODUCTS Clip Style Badge Holders, 4 x 3", PK50 (95543)
- SWINGLINE Rubber Finger Tips, Size 12, M/L, PK12 (SWI54032)
- SMEAD Pressboard Folder, 2 Fastener, Yellow, PK50 (12940)
- SMEAD File Two Fastener Folder, Green, Pk50 (12140)
- SMEAD Pressboard Folder, 2 Fastener, Red, PK50 (12740)
- SMEAD Pressboard Folder, 1/3-Cut Tab, Pink, PK100 (12643)
- SMEAD Folder, Classf, Ltr, 2Div, Mla Pk (SMD14000)
- SMEAD File Folder 8-1/2 x 14", 1/3-Cut Tab, Center Position, Manila, PK100 (15332)
- SPORTIME POCKETS SHOULDER FOLDERS ASSORTED COLORS SET OF 6 PK (030846)
- Smead File Folders