Shop All File Folders
Zoro Select
Pressboard Folder, Fastener, Orange, PK50
Mfr # 12540
Zoro # G5387411
product price: $47.89
/pk 50, $0.96/ea
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-5/8"
- Material 11 pt. Stock
- Size Letter
- Tab Cut 1/3
- Sheet Size 8 1/2" Width x 11" Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12540
- Zoro # G5387411
- UPC # 086486125406
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-5/8" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9 1/2 in |
File Size | Letter |
Folder Size | Letter |
Paper Size | Letter |
Description
Classification File Folders, Tab Cut 1/3, Number of Fasteners 2, Number of Dividers 0, Height 9 1/2 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERRY PLASTICSRP 5x1000' Stretch Wrap (625360)
- SEALED AIR Jiffylite Self-Seal Bubble Mailer, #000, 4x8, Yellow Kraft, PK250 (100729776)
- ADAM EQUIPMENT Compact Bench Scale, Digital, 300g Cap. (HCB 302aM)
- TOY TIME Toy Chainsaw Power Tool Battery Powered with Pull Cord, Rotating Chain Boys and Girls | Outdoor (684053FRN)
- ZORO SELECT Pressboard Folder, 2 Fastener, Yellow, PK50 (12940)
- ZORO SELECT File Two Fastener Folder, Green, Pk50 (12140)
- ZORO SELECT Pressboard Folder, FastenerAssorted, PK50 (11975)
- ZORO SELECT Expandable File A-Z 8-1/2 x 14", Brown (R119ALHD)
- ZORO SELECT File Folders 8-1/2" x 14", 1/3-Cut Tab, Pink, Pk100 (PFX15313PIN)
- ZORO SELECT Hanging File Folders, Orange, PK25 (PFX81607)
- SAFCO TRAY, ONYX, TRIPLE LETTER (SAF3271BL)
- Zoro Select File Folders