Shop All File Folders
Smead
Pressboard Folder, Fastener, Letter, 2/5 Cut, Brown, PK50
Mfr # 14880
Zoro # G5386635
product price: $57.85
/pk 50, $1.16/ea
$57.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-5/8"
- Color Kraft
- Material Kraft
- Size Letter
- Tab Cut 2/5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 14880
- Zoro # G5386635
- UPC # 086486148801
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-5/8" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Folder Size | Letter |
Details
Item | Kraft Fastener Folders |
Color | Kraft |
Material | Kraft |
Tab Cut | 2/5 |
Tab Position | Right of Center Position |
Thickness | 11 pt. |
Features | Guide-Height 2/5-Cut Tabs—11-pt Kraft |
Recycled Content | 0.1 |
Total Number of Fasteners | 2 |
Cover Material | 11-pt Kraft |
Cover Color | Kraft |
Cover Fasteners | 2 |
Cover Tab Cut | 2/5-Cut |
Cover Tab Position | Right of Center |
Cover Fastener Capacity | 2" |
Cover Tab Style | Top Tab |
Description
Pressboard Folder,Fastener,Brown,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL2527, MIXED PRODUCT, 3" X 5" (DL2527)
- INTERDESIGN DRW ORG LINUS 9X9X2"" (53530)
- ZORO SELECT Corrugated Boxes, 14" x 14" x 14", White, 25/Bundle (22XL59)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 24"x 24", Clear (4R2424)
- SMEAD PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Red (81752)
- SMEAD Self Adhesive Pocket, Poly, 4-1/16 x 3, Clear, PK100 (68123)
- SMEAD Pocket File, 3-1/2" Expansion, Yellow, PK10 (73233)
- SMEAD PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Dark Blue, Width: 9" (81352)
- SMEAD Hanging File Folder, Assorted Colors, PK25, Tab Cut: 1/5 (64159)
- SMEAD Smead Pressboard Classification Folders, Self Tab, Legal, Eight-Section, Red, 10/Box (19092)
- SMEAD Pressboard Classification Folder, Blue, PK10 (19030)
- Smead File Folders