Shop All File Folders
Smead
Pressboard Folder, Fastener, Letter, 1/3 Cut, Brown, PK50
Mfr # 14837
Zoro # G5386641
product price: $56.79
/pk 50, $1.14/ea
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-5/8"
- Color Kraft
- Material Kraft
- Size Letter
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 14837
- Zoro # G5386641
- UPC # 086486148375
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-5/8" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Folder Size | Letter |
Details
Item | Kraft Fastener Folders |
Color | Kraft |
Material | Kraft |
Tab Cut | 1/3 |
Tab Position | Assorted |
Features | 1/3-Cut Tabs: Assorted |
Thickness | 11 pt. |
Recycled Content | 0.1 |
Cover Tab Style | Top Tab |
Cover Material | 11-pt Kraft |
Cover Fasteners | 2 |
Cover Fastener Capacity | 2" |
Cover Tab Position | Assorted |
Cover Tab Cut | 1/3-Cut |
Cover Color | Kraft |
Total Number of Fasteners | 2 |
Description
Pressboard Folder,Fastener,Brown,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS 7-Pocket Expanding File, Assorted Tropic Tones, PK3 (58300)
- BROWNLINE Planner, Duraflex, Daily (REDCB634VBLK)
- POST-IT Note, Post-It, 3"X5", Yellow, PK12 (655YW)
- MARKAL Waterproof Permanent Marker, Smear-Resistant, Fine Tip, Black (96923)
- SMEAD Self Adhesive Pocket, Poly, 6-1/4 x 4-9/16, Clear, PK100 (68164)
- SMEAD Pocket File, 3-1/2" Expansion, Blue (73225)
- SMEAD Pressboard Folder, 1/3-Cut Tab, Orange, PK100, Size: Letter (12543)
- SMEAD File Fastener Folder, Manila, PK50, Size: Letter (14547)
- SMEAD Pocket Folder, End Tab, 7", Red, PK5, Size: Letter (73795)
- SMEAD Expanding File Jan-Dec, Letter, Redrope (70388)
- CARDINAL Index Dividers 11 x 17", Assorted Colors, Pk5 (84250)
- Smead File Folders