Shop All File Folders
Smead
Pressboard Folder, Fastener, 2" Cap., Letter, Manila, PK50
Mfr # 14555
Zoro # G5386678
product price: $66.99
/pk 50, $1.34/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-5/8"
- Color Manila
- Material Manila
- Size Letter
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 14555
- Zoro # G5386678
- UPC # 086486145558
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-5/8" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9 1/2" |
File Size | Letter |
Folder Size | Letter |
Details
Item | Fastener Folders with Safe shield Fasteners |
Color | Manila |
Material | Manila |
Tab Cut | 1/3 |
Tab Position | Assorted |
Includes | Papers Tears, Finger Cuts and Excessive Fastener Crinkling |
Features | Reinforced Tab |
Thickness | 11 pt. |
Recycled Content | 0.1 |
Cover Color | Manila |
Cover Material | 11-pt Manila |
Total Number of Fasteners | 2 |
Cover Tab Style | Top Tab |
Cover Fasteners | 2 |
Cover Fastener Capacity | 2" |
Cover Tab Position | Assorted |
Cover Tab Cut | 1/3-Cut |
Description
Pressboard Folder,Fastener,Manila,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOAMPRO Foam Pro 10 in. W X 12 in. L White Foam Core Color Test Sample Board (120)
- C-LINE PRODUCTS Page Protector 8-1/2 x 11", Vinyl, PK50 (61018)
- 3M Carton Sealing Tape, 72mm W, Clear (375+)
- PAPER MATE InkJoy 50ST Stick Ballpoint Pen, Med 1mm, Black Ink, Clear Barrel, PK12 (2013154)
- SMEAD FOLDER, 1/3CUT, LTR, GN (12143)
- SMEAD Expanding File 9-1/2 x 11-3/4", 5-1/4" Expansion (71073)
- SMEAD 2-PLY TOP FILE JACKETS, 2in ACCORDION EXPANSION, LETTER, 11 POINT MANILA, 50PK (75560)
- SMEAD Pressboard Folder, Gray, PK25 (14920)
- SMEAD Smead, REDROPE DROP FRONT FILE POCKETS, 3.5in EXPANSION, LETTER SIZE, REDROPE, 25PK (73224)
- SMEAD Pressboard Folder, Pocket, Assorted, PK30 (10540)
- SMEAD Pocket, File, Ltr, 3.5""Expansn Pk (SMD75164)
- Smead File Folders