Shop All File Folders
Smead
Pressboard Folder, Dividers, Manila, PK10
Mfr # 35600
Zoro # G5384779
$50.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Manila
- Material Manila
- Size Letter
- Tab Cut 1/5
- Sheet Size 8 1/2" Width x 11" Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smead
- MFR # 35600
- Zoro # G5384779
- UPC # 086486356008
- Country of Origin United States
- Category File Folders
Dimensions
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Folder Size | Letter |
Details
Item | Folder Dividers with Fasteners |
Color | Manila |
Material | Manila |
Tab Cut | 1/5 |
Tab Position | Bottom Assorted |
Features | 1/5-Cut Bottom Tab |
Thickness | 11 pt. |
Divider Color | Manila |
Recycled Content | 0.1 |
Cover Material | 11-pt Manila |
Total Number of Fasteners | 1 |
Divider Fastener Capacity | 2" |
Total Number of Dividers | 4 |
Fasteners per Divider | 1 |
Divider Tab Cut | 1/5-Cut |
Divider Tab Style | End Tab |
Description
Pressboard Folder,Dividers,Manila,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL Magnetic Cardholders, Charcoal, PK25 (MCH-12-3-0P)
- ZORO SELECT Flat Corrugated Boxes, 18" x 12" x 5", Kraft, 25/Bundle (11R409)
- HONEYWELL Cash Depository Safe, 0.14 cu ft, 2.6 lb, Black, Steel, 2.78 mm Thick (6112)
- THE BRUSH MAN Waterproof Marking Stick - White, 12PK (MARKING STICK W)
- SMEAD Smead, HEAVYWEIGHT MANILA END TAB FOLDERS, 9.5in FRONT, STRAIGHT TAB, LEGAL SIZE, 100PK (27110)
- SMEAD Folder, Clssfc, Lgl, 2Div, Red Pk (SMD29860)
- SMEAD Soft Touch Cloth Expanding Files, 2" Expansion, 1 Section, Letter Size, Black (70920)
- SMEAD Pocket, Ezaccess, Ltr, 1.75""Ex Pk (SMD73085)
- SMEAD Smead® 2-Ply Top File Jackets, 2" Accordion Expansion, Letter, 11 Point Manila, 50/Box (75560)
- SMEAD Pocket File, 3-1/2" Expansion, Blue (73225)
- PENDAFLEX File Pocket 8-1/2 x 11", Brown, Pk10 (63274)
- Smead File Folders