Shop All File Folders
Smead
Pressboard Folder, Bright Red, PK25
Mfr # 14936
Zoro # G5386580
product price: $103.99
/pk 25, $4.16/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width 2"
- Material Pressboard
- Size Letter
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 14936
- Zoro # G5386580
- UPC # 086486149365
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | 2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Folder Size | Letter |
Details
Item | Colored Pressboard Fastener Folders with SafeShield Fasteners |
Color | Bright Red |
Material | Pressboard |
Tab Cut | 1/3 |
Includes | Papers Tears, Finger Cuts and Excessive Fastener Crinkling |
Tab Position | Assorted |
Thickness | 25 pt. |
Recycled Content | 1 |
Cover Tab Position | Assorted |
Cover Tab Style | Top Tab |
Cover Color | Bright Red |
Cover Material | 25-pt Pressboard |
Total Number of Fasteners | 2 |
Cover Fastener Capacity | 2" |
Cover Fasteners | 2 |
Cover Tab Cut | 1/3-Cut |
Description
Pressboard Folder,Bright Red,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG Chef Role Play Costume Set (4838)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 500 lb. Nominal Mass (12844TR)
- C-LINE PRODUCTS Safety Striped Shop Ticket Holders, Yellow/Black Stripes, 9 x 12, PK25 (44101)
- ZORO SELECT Tall Corrugated Boxes, 20" x 20" x 36", Kraft, 10/Bundle (10Y707)
- SMEAD Pressboard Folder, 2 Fastener, Yellow, PK25 (14939)
- SMEAD Pressboard Fastener Folders, Letter, 1/3 Tab, Blue, PK25 (14937)
- SMEAD Smead® File Folder, 1/3 Cut First Position, Reinforced Top Tab, Letter, Manila, 100/Box (10335)
- SMEAD Classification Folder, Yellow, PK10, Expanded Width: 2" (18734)
- SMEAD File Folder 8-1/2 x 11", 1/3-Cut Tab, Right Position, Manila, PK100 (10337)
- SMEAD 2-PLY TOP FILE JACKETS, 2in ACCORDION EXPANSION, LETTER, 11 POINT MANILA, 50PK (75560)
- ACCO Classification Folder 8-1/2 x 11", 6 Section, Red, Pk10, Expanded Width: 3" (A7015036)
- Smead File Folders