Shop All File Folders
Smead
Pressboard Folder, Bright Red, PK10, Width: 11-3/4"
Mfr # 14031
Zoro # G5386958
original price:
$83.15
12% off
new price: $73.15
/pk 10, $7.32/ea
$73.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width 2"
- Color Bright Red
- Material Pressboard
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 14031
- Zoro # G5386958
- UPC # 086486140317
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | 2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Folder Size | Letter |
Description
Pressboard Folder,Bright Red,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XSTAMPER Ink, Stamp, F/XstamPurpler, Red (XST22111)
- PARTNERS BRAND Double Wall Boxes, 10" x 10" x 6", Kraft, 15/Bundle (HD10106DW)
- AVERY Avery® White Permanent Durable ID Labels for Laser Printers 6576, 1-1/4" x 1-3/4", Box of 1600 (727826576)
- BOSTITCH STAPLES 5/16"" FOR H30-6 (STCR26195/16)
- SMEAD End Tab Tuff File Pocket, 5.25" Expansion, Pk10 (73790)
- SMEAD Folder, Classf, Ltr, 3""Ex, 3Div Pk (SMD14092)
- SMEAD Folder Straight-Cut 8-1/2 x 14", Manila, Pk100, Size: Legal (15300)
- SMEAD Jacket, File, Ltr, 2"Exp, Mla Pk (SMD75605)
- SMEAD Smead® Project Jackets, Letter, Poly, Clear/Translucent: Blue/Green/Yellow/Red, 5/Pack (85750)
- SMEAD Folder, Hang, Tuf, 3.5""Exp, Lgl Pk (SMD64322)
- UNIVERSAL ONE Expandable File 8-1/2 x 14" Redrope, 3-1/2" Expansion (UNV15161)
- Smead File Folders