Shop All File Folders
Smead
Pressboard Folder, Bright Red, PK10, Expanded Width: 2"
Mfr # 13731
Zoro # G5387089
original price:
$60.99
5% off
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width 2"
- Color Bright Red
- Material Pressboard
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smead
- MFR # 13731
- Zoro # G5387089
- UPC # 086486137317
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | 2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Folder Size | Letter |
Description
Pressboard Folder,Bright Red,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX XEROX COMP 550/560/570 MAGENTA (006R01527)
- QUALITY PARK Expandable Envelope, Lt Brown, Kraft, PK25 (QUA93334)
- WILSON JONES Ledger Sheets, 9.25x11.88", Green, PK100 (WGN2DA)
- SCOTCH Pouch, Thermal, 3mm, Clear, PK25 (TP385625)
- SMEAD Folder, Interior, Ltr, 1/3, Ast Pk (SMD10229)
- SMEAD Classification Folder, Yellow, PK10, Expanded Width: 2" (18734)
- SMEAD Smead, REDROPE DROP FRONT FILE POCKETS, 3.5in EXPANSION, LETTER SIZE, REDROPE, 25PK (73088)
- SMEAD Recycled Pressboard Fastener Folders, Letter Size, Gray-Green, PK25 (15005)
- SMEAD Pressboard Folder, Indexed, A-Z, PK25 (11777)
- SMEAD Classification Folder, Letter, 6 Section, Gray-Green, PK10 (26810)
- C-LINE PRODUCTS Clip 'N Go Report Cover, Assorted Colors Color May Vary Set of 24 Report Covers, 24PK (99326-DS)
- Smead File Folders