Shop All File Folders
Smead
Pressboard Folder, Bright Red, PK10
Mfr # 14095
Zoro # G5386775
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width 3"
- Material Pressboard
- Size Letter
- Tab Cut 2/5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smead
- MFR # 14095
- Zoro # G5386775
- UPC # 386486140950
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | 3" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Folder Size | Letter |
Description
Pressboard Folder,Bright Red,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES KF-Series Portable 6" Direct Heat Sealer w/ PTFE Coated Bars w/ 15mm Seal Width (KF-150CST)
- BERLIN HAZMAT Shipping Kit, (4) 8 oz Bottles, PK4 (HMS-6451M)
- AVERY Binder w/EZD Ring, 3", Black, 670 Sheet Cap (79693)
- EXPO Dry Erase Marker, Chisel Tip, Black, PK36 (1920940)
- SMEAD Pressboard Folder, 1/3-Cut Tab, Teal, PK100 (13143)
- SMEAD Expanding File 9.5x14.75", 3-1/2" Expansion (71055)
- SMEAD Pressboard Folder, 2.5" Exp., Letter, Blue, PK10 (14045)
- SMEAD Expanding Partition Wallet, Elastic Cord (72375)
- SMEAD Pocket Folder End Tab, 5.25" Expansion, Brown, PK10, Size: Legal (74691)
- SMEAD Fastner Folder- Lgl- .33Cut- .75 in. Exp- 18pt- 50-BX- MLA (SMD19600)
- AVERY DENNISON Table of Contents Index Divider 8-1/2 x 11", A-Z, PK26 (11125)
- Smead File Folders