Shop All File Folders
Smead
Pressboard Folder Big Tab, Yellow, PK100
Mfr # 11984
Zoro # G5387658
product price: $44.19
/pk 100, $0.44/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-5/8"
- Size Letter
- Tab Cut 1/3
- Sheet Size 8 1/2" Width x 11" Length
- Tab Position Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 11984
- Zoro # G5387658
- UPC # 086486119849
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-5/8" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Tab Size | 7/8" |
File Folder Size Type | Letter |
File Folder Width | 11.63" |
File Folder Height | 9.5" |
Description
Pressboard Folder,Big Tab,Yellow,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Carton Tape, Clear, 48mm x 100m, PK36 (HP 100)
- BUSINESS SOURCE Thermal Print Thermal Paper 2 1/4" x 165 ft, PK3 (25348)
- SCOTCH Pouch, Lam, Wallet Glossy, PK5 (PL903G)
- PARTNERS BRAND Pre-Stretch Film, 14.5" x 38 Gauge x 1500', Clear, 4/Case (SF153PS)
- SMEAD Pressboard Folder Big Tab, Green, PK100 (11985)
- SMEAD Pocket, File, 2/5 Tab, 1" Accordion (76487)
- SMEAD File Jacket 8-1/2 x 11", 2" Expansion Straight-Cut Tab, Yellow, Pk50 (75571)
- SMEAD Pressboard Folder Top Tab, Blue, PK10, Expanded Width: 2" (13701)
- SMEAD Hanging Pocket Folder Blue, PK25, Expanded Width: 2" (64250)
- SMEAD Folder, Clssfctn, Ltr, 2Div, Gn Pk (SMD14002)
- SMEAD Folder Straight-Cut, Legal, Green, PK100 (17110)
- Smead File Folders