Shop All File Folders
Smead
Pressboard Folder Big Tab, Green, PK100
Mfr # 11985
Zoro # G5387649
product price: $44.19
/pk 100, $0.44/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-5/8"
- Size Letter
- Tab Cut 1/3
- Sheet Size 8 1/2" Width x 11" Length
- Tab Position Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 11985
- Zoro # G5387649
- UPC # 086486119856
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-5/8" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Tab Size | 7/8" |
File Folder Size Type | Letter |
File Folder Width | 11.63" |
File Folder Height | 9.5" |
Description
Pressboard Folder,Big Tab,Green,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Super High Yield INKvestment 3 Pack Color Ink Cartridges (LC30293PK)
- SOPHIA INSTITUTE PRESS Vincent Storybook (9781622826667)
- BROTHER Label Tape, 2-3/7x50 ft. (DK-2212)
- EPSON Black Ribbon 15M Characters (S015384)
- SMEAD End Tab Classification Folder 8-1/2 x 11", Blue, PK10, Width: 12-1/4" (26781)
- SMEAD Folder, Classf, Lgl, 2Div, Mla Pk (SMD19000)
- SMEAD Classification Folder, Letter, 6 Section, Gray-Green, PK10 (26810)
- SMEAD File Fastener Folder, Blue, Pk50 (12040)
- SMEAD Smead® File Folders, 1/3 Cut Top Tab, Letter, Red, 100/Box (12743)
- SMEAD Folder, Clssfc, Ltr, 2Div, Gygn Pk (SMD26802)
- AVERY DENNISON Table of Contents Index Divider 8-1/2 x 11", Assorted, PK15 (11143)
- Smead File Folders