Shop All File Folders
Smead
Pressboard Folder 8-1/2 x 14", Gray, Pk25
Mfr # 37715
Zoro # G5022230
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15-1/4"
- Expanded Width 2"
- Color Gray/Green
- Material Pressboard
- Size Legal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smead
- MFR # 37715
- Zoro # G5022230
- UPC # 086486377157
- Country of Origin United States
- Category File Folders
Dimensions
Width | 15-1/4" |
Expanded Width | 2" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
File Size | Legal |
Folder Size | Legal |
Description
Folder,Pressboard,2Fastnr,Legl,Gray,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLY FRAMES 8 in. Rose Gold Desk Plate (SD-82G)
- INTEGRA Liquid Highlighter, Chisel Point, Yel, PK12 (ITA30006)
- PARTNERS BRAND 4" x 5" White Block Reclosable Poly Bags, 2 mil, Clear, PK 1000 (PB3949)
- ZORO SELECT Long Corrugated Boxes, 13" x 8" x 8", Kraft, 25/Bundle (22XK33)
- SMEAD Smead, TUFF EXPANDING FILES, 31 SECTIONS, 1/31-CUT TAB, LEGAL SIZE, REDROPE (70369)
- SMEAD File Fastener Folder 8-1/2 x 11", Manila, PK50 (34115)
- SMEAD POCKET, FILE, LTR, STR, 1.75in (73214)
- SMEAD Folder Dividers Side Tab, Pk10 (35605)
- SMEAD Recycled Index Tab A-Z, Gray/Green, Pk25 (50376)
- SMEAD Smead, REDROPE DROP FRONT FILE POCKETS, 3.5in EXPANSION, LETTER SIZE, REDROPE, 25PK (73224)
- SMEAD Self Adhesive Pocket, 9 x 5-9/16, Clear, PK100 (68185)
- Smead File Folders