Shop All File Folders
Smead
Pressboard Folder 8-1/2 x 11", 6 Section, Red, Pk10
Mfr # 14079
Zoro # G5022599
product price: $77.49
/pk 10, $7.75/ea
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width 2"
- Color Red
- Material Pressboard
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 14079
- Zoro # G5022599
- UPC # 086486140799
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | 2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Folder Size | Letter |
Description
Folder,Presbrd,6Sec,Letter,Rd,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Nonstick View Binder, 1", Blue, 220 Sheet (05301)
- ZORO SELECT Corrugated Boxes, 13" x 13" x 15", Kraft, 25/Bundle (11A706)
- SCOTCH Tape Dispenser, Gray, Metal, 14-1/4" L (M797)
- ZORO SELECT Foam Roll 24" x 1250 ft., Perforated, 1/16" Thickness, Pk3 (5VFG5)
- SMEAD Folder, File, Krft, Ltr, 1/3Ast Pk (SMD10734)
- SMEAD File Fastener Folder 1/3-Cut, PK50 (19837)
- SMEAD Self Adhesive Pocket, Top Load, Clear, PK100 (68153)
- SMEAD Classification Folder, Dark Blue, PK10, Width: 14-3/4" (19077)
- SMEAD Pressboard Folder, Gray/Green, PK25, Expanded Width: 2" (26210)
- SMEAD Pocket, Ezaccess, Lgl, 5.25""Ex Pk (SMD74810)
- SMEAD File Folder End Tab 8-1/2 x 11", 1/3-Cut, PK100, Color: Manila (24135)
- Smead File Folders