Shop All File Folders
Smead
Pressboard Folder 8-1/2 x 11", 1/3-Cut Tab, Green, Pk25
Mfr # 13234
Zoro # G5022608
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width 2"
- Color Gray/Green
- Material Pressboard
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smead
- MFR # 13234
- Zoro # G5022608
- UPC # 086486132343
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | 2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9 1/2" |
File Size | Letter |
Tab Size | 1/2" |
File Folder Height | 9.5" |
File Folder Width | 11.75" |
File Folder Size Type | Letter |
Description
Folder,Presbrd1/3C,Letter25Gray,Grn,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT File Folders 8-1/2" x 11", 1/5-Cut Tab, Assorted Colors, Pk20 (PFX42700)
- NEENAH PAPER ColoPaper, StardustWhite, 500, PK250 (22401)
- RAPESCO Accessories for HD Paper Punches (1295)
- TOPS Money/Rent Receipt Book, 2-3/4x4-7/8 (TOP46820)
- SMEAD Folder, Clssfc, Lgl, 2Div, Be Pk (SMD29781)
- SMEAD Pressboard Folder, Indexed, 1-31, PK31 (11769)
- SMEAD Hanging Folder 1/5 Cut Tab, Clear, PK25 (64600)
- SMEAD Recycled Pressboard Fastener Folders, Legal Size, Gray-Green, PK25 (20005)
- SMEAD Manila File Folders, 1/3-Cut Tabs, Left Position, Letter Size, PK100 (10331)
- SMEAD Fastener Folder, 3/4" Exp, 2 Fast/Pos 1 and 3, Ltr, 50/BX, MLA PK (SMD34115)
- SMEAD File Pocket Straight-Cut 8-1/2 x 11", 3.5" Expansion, Pk10 (73264)
- Smead File Folders