Shop All File Folders
Smead
Pressboard Folder, 6 Section, PK10
Mfr # 14000
Zoro # G5387028
product price: $59.99
/pk 10, $6.00/ea
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width 2"
- Color Manila
- Material Manila
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 14000
- Zoro # G5387028
- UPC # 086486140003
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | 2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Folder Size | Letter |
Description
Pressboard Folder,6 Section,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYVEK Tyvek® Shipping Tags, Pre-Wired, 4 3/4" x 2 3/8", Blue, 100/Case (G14053A)
- XEROX 106R03473 Toner, 1,000 Page-Yield, Cyan (106R03473)
- DETECTAPRO STAPLELESS STAPLER (STAP)
- BROTHER Cartridge, Tape, 3/4""-Bk/Cl (BRTTZE141)
- SMEAD Smead Self-Adhesive Coated Fasteners, 2" Capacity, Purple, 50/Box (68216)
- SMEAD Pocket, File, Lgl, 3.5""Exp Pk (SMD74780)
- SMEAD Poly Ten-Pocket Subject Folder, 11 x 8 1/2, Assorted, PK2 (89204)
- SMEAD FOLDER, MLA, 2FSTNR, LTR (14537)
- SMEAD File Folder End Tab, Fastener, Red, PK50 (28740)
- SMEAD Classification Folder, Green, PK10 (19033)
- PENDAFLEX Transparent Colored Tabs For Hanging File Folders, 1/3-Cut Tabs, Pink, 3.5" Wide, 25PK (43 1/2 PIN)
- Smead File Folders