Shop All File Folders
Smead
Pressboard Folder, 6 Section, Letter, Yellow, PK10
Mfr # 14084
Zoro # G5386818
product price: $82.99
/pk 10, $8.30/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width 2"
- Color Yellow
- Material Pressboard
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 14084
- Zoro # G5386818
- UPC # 086486140843
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | 2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Folder Size | Letter |
Description
Pressboard Folder,6 Section,Yellow,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE 2" Round Ring Binder, Black (UNV20981)
- POST-IT 36"x48" Plastic Whiteboard, Gloss (DEF4X3)
- BOWMAN DISPENSERS Bag Dispenser Single, Aluminum (BG001-0512)
- BROTHER Toner Cartridge, 1200 Page-Yield, Black (TN630)
- SMEAD Pocket Folder, 5.25", Red, PK50 (73810)
- SMEAD Report Cover, Pressboard, Twin-Prong, 3" Cap, 9"x11-1/2", DBE (SMD81352)
- SMEAD Smead, TOP TAB 2-FASTENER FOLDERS, STRAIGHT TAB, LETTER SIZE, 11 PT. MANILA, 50PK (14513)
- SMEAD Hanging File Folder, Moss Green, PK20 (64082)
- SMEAD Hanging File Folder, Navy, PK25 (64057)
- SMEAD Reinforced Tab Folder, Kraft, Pk50 (10830)
- BUSINESS SOURCE File Pocket- Straight Cut Tab- 2in. Exp.- Legal- Manila (BSN65803)
- Smead File Folders