Shop All File Folders
Smead
Pressboard Folder, 6 Section, Letter, Blue, PK10
Mfr # 14081
Zoro # G5386845
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width 2"
- Color Blue
- Material Pressboard
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smead
- MFR # 14081
- Zoro # G5386845
- UPC # 086486140812
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | 2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Folder Size | Letter |
Description
Pressboard Folder,6 Section,Blue,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Double Ended Pin Vise Drill (70023IND)
- ZORO SELECT Corrugated Mailers, 8" x 8" x 2", White, 50/Bundle (M882)
- UNIVERSAL Half-Strip Electric Stapler w/Release Button, 20-Sheet Capacity, Black (UNV43120)
- AIDATA USA Desk-Top Curved Copy Holder (AI12396)
- SMEAD Poly Two-Pocket Folders, 100-Sheet Capacity, 11 x 8.5, Assorted, 6PK (87761)
- SMEAD Pocket File 8-1/2 x 11", 3-1/2 Expansion, Red (73231)
- SMEAD Tab, Folder, Hang, Ezslide, 1/3 Pk (SMD64626)
- SMEAD Smead, TOP TAB COLORED 2-FASTENER FOLDERS, 1/3-CUT TABS, LETTER SIZE, RED, 50PK (12740)
- SMEAD File Folder End Tab, 2 Fasteners, Pk50 (34160)
- SMEAD Expandable File A-Z 12 x 10", 21 Pocket (70318)
- AVERY Hanging File Folder Tabs and Inser, PK20 (6727)
- Smead File Folders