Shop All File Folders
Smead
Pressboard Folder, 6 Section, Blue, PK10, Tab Position: Right of Center Position
Mfr # 14030
Zoro # G5386967
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width 2"
- Color Blue
- Material Pressboard
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smead
- MFR # 14030
- Zoro # G5386967
- UPC # 086486140300
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | 2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Folder Size | Letter |
Description
Pressboard Folder,6 Section,Blu,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAPRO STAPLELESS STAPLER (STAP)
- SHARPIE Berry, Black, Blue, Green, Lime, Orange, Red, Turquoise Retractable Permanent Marker, 8 PK (32730PP)
- PARTNERS BRAND Double Wall Boxes, 6" x 6" x 36", Kraft, 15/Bundle (HD6636DW)
- TEACHER CREATED RESOURCES STEM Basics Square Wood Dowels, 5/16in x 12in, 72PK (20928)
- SMEAD Folder, File, Ltr, 1/3 Ast, Mla, PK100 (10330)
- ZORO SELECT Interior File Folder, Yellow, PK100 (10271)
- SMEAD Smead, FILE BACKS W/ 2in CAPACITY PRONG FASTENERS, LEGAL SIZE, MANILA, 100PK (35521)
- SMEAD Pocket, Vinylw/Flap, Slfadh Pk (SMD68144)
- SMEAD Smead® 1-3/4" Accordion Expansion Colored File Pocket, Straight Tab, Letter, Blue (73215)
- SMEAD Expanding File 8-1/2 x 11", 2" Expansion (77243)
- PENDAFLEX Pendaflex 421013GRA Interior File Folders- 1/3 Cut- Top Tab- Letter- Gray- 100/Box (421013GRA)
- Smead File Folders