Shop All File Folders
Smead
Pressboard Folder, 4 Section, Red, PK10
Mfr # 13775
Zoro # G5387046
product price: $40.85
/pk 10, $4.09/ea
$40.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width 2"
- Material 25 pt. Stock
- Size Letter
- Tab Cut 2/5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 13775
- Zoro # G5387046
- UPC # 086486137751
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | 2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 10 in |
File Size | Letter |
Folder Size | Letter |
Paper Size | Letter |
Description
Classification File Folders, Tab Cut 2/5, Number of Fasteners 4, Number of Dividers 1, Height 10 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 22" x 22" x 10", Kraft, 15/Bundle (493T93)
- CANON Type 116 Yellow Toner Cartridge 1.5K YLD (1977B001)
- ZORO SELECT Triple Wall Corrugated Sheets, 36" x 48", Kraft, 5/Bundle (56EC50)
- RITE IN THE RAIN Spiral Notebook, Universal, 4-5/8 x 7 in (973T)
- SMEAD Pressboard Folder, Gray/Green, PK10 (13776)
- SMEAD Folders, Assorted, PK100 (11943)
- SMEAD Hanging File Folder, Maroon, PK25 (64073)
- SMEAD File Folder End Tab, Blue, PK100 (25010)
- SMEAD POCKET, FILE, LTR, STR, 1.75in (73214)
- SMEAD Two Fasteners Folder Top Tab, 1/3 Cut, Legal, Red, PK50 (17740)
- SMEAD Classification Folder, Letter, 6 Section, Manila, PK10 (26835)
- Smead File Folders