Shop All File Folders
Smead
Pressboard Folder, 3" Expansion, PK25
Mfr # 19944
Zoro # G5385689
product price: $106.99
/pk 25, $4.28/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14-3/4"
- Expanded Width 3"
- Color Gray/Green
- Material Pressboard
- Size Legal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 19944
- Zoro # G5385689
- UPC # 086486199445
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14-3/4" |
Expanded Width | 3" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
File Size | Legal |
Tab Size | 1/2" |
Folder Size | Legal |
Description
Pressboard Folder,3 In. Expansion,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEAL SAFE Heavy Duty Tape Dispenser, 2 In. (QPC-2398)
- DACASSO Black Leather Side-Rail Desk Pad/Desk Protector, 38" x 24" (PR-1025)
- YELLOW DOOR Lowercase Alphabet Pebbles, Set of 26 (YUS1000)
- KYOCERA KYOCERA COMP TASK ALPHA 306CI BLACK (TK-5197K)
- SMEAD Top-Tab Folders, w/Fasteners, Letter, 50/BX, Assorted PK (SMD11975)
- SMEAD Hanging Pocket Folder, Green, PK9 (64222)
- SMEAD Pressboard Folder, Indexed, A-Z, PK25 (11777)
- SMEAD Classification Folder, Gray-Green, PK10, Tab Cut: 2/5 (19076)
- SMEAD Expanding File, 5.25" Expansion, Navy (71122)
- SMEAD Jacket, File, Ltr, Flat, 11Pt Pk (SMD75700)
- ACCO Report Cover Side Bound 11x17", Red (A7047078A)
- Smead File Folders