Shop All File Folders
Smead
Pressboard Folder, 3" Exp., 1/3 Tab, Letter, Gray Green, PK25
Mfr # 14944
Zoro # G5386547
Free Shipping & Returns
$94.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width 3"
- Color Gray/Green
- Material Pressboard
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smead
- MFR # 14944
- Zoro # G5386547
- UPC # 086486149440
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | 3" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Folder Size | Letter |
Details
Item | Pressboard Fastener Folders with SafeShield Fasteners |
Color | Gray/Green |
Material | Pressboard |
Tab Cut | 1/3 |
Tab Position | Assorted |
Includes | Papers Tears, Finger Cuts and Excessive Fastener Crinkling |
Thickness | 25 pt. |
Features | 1/3-Cut Tabs |
Recycled Content | 0.6 |
Cover Tab Style | Top Tab |
Cover Color | Gray-Green |
Total Number of Fasteners | 2 |
Cover Tab Position | Assorted |
Cover Fastener Capacity | 2" |
Cover Material | 25-pt Pressboard |
Cover Fasteners | 2 |
Cover Tab Cut | 1/3-Cut |
Description
Pressboard Folder,3 In. Expansion,Gray,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Xerox High Capacity Magenta Toner Cartridge, 16500 Yield (106R03739)
- BANKERS BOX Banker Box, Ltr/Lgl, Wht/Blk, PK12 (00724)
- SHOPTOUGH Bulk Bags, 165 g/sq m, White (222152)
- BROWNLINE Calendar, Wall, Mgntc, Mth (REDC181700A)
- SMEAD Smead® Jan-Dec Open Accordion Expanding File, 12 Pocket, Legal, Leather-Like Redrope (70490)
- SMEAD Pressboard Folder, 1/3-Cut Tab, White, PK100, Tab Cut: 1/3 (12843)
- SMEAD Expanding Partition Wallet, Poly, Black (71510)
- SMEAD Two-Pocket File Folder, Dark Blue, PK25, Size: Letter (88054)
- SMEAD File Folder End Tab, Green, PK10 (29785)
- SMEAD Folder, Hang, Ltr, 1/3, Exp3 Pk (SMD64241)
- UNIVERSAL End Tab Folder 8-1/2 x 14", 2 Fastener, Manila, Pk50 (UNV13220)
- Smead File Folders