Shop All File Folders
Smead
Pressboard Folder, 2 Pocket, Letter, Dark Blue, PK10
Mfr # 14077
Zoro # G5386851
product price: $88.99
/pk 10, $8.90/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width 2"
- Color Dark Blue
- Material Pressboard
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 14077
- Zoro # G5386851
- UPC # 086486140775
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | 2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 10" |
File Size | Letter |
Folder Size | Letter |
Description
Pressboard Folder,2 Pocket,Dark Blu,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANFORD Sanford Uni Paint Marker, Oil-Based, Medium, Metallic Silver Ink (63614)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (248C)
- EXPO Blue, Bright Green, Bright Pink, Bright Yellow, White Wet Erase Markers, Chisel Tip, 5 PK (14075)
- AVERY 2" Round Economy Binder, Black, 11 x 8.5 (AVE05730)
- SMEAD Pocket, File, Ltr, 3.5""Expansn Pk (SMD75124)
- SMEAD Smead® 3-1/2" Hanging File Pockets with Sides, Letter, Standard Green, 10/Box (64220)
- SMEAD Pressboard Folder, Kraft, Straight, PK100 (10710)
- SMEAD Hanging File Folder, FasTab, Yellow, PK20 (64097)
- SMEAD File Jacket 8-1/2 x 11", 2" Expansion Straight-Cut Tab, Red, Pk50 (75569)
- SMEAD Wallet, 2", Elastic Cord, Blue, PK10 (77203)
- PENDAFLEX Hanging File Folders, Black, PK25 (PFX81605)
- Smead File Folders