Shop All File Folders
Smead
Pressboard Folder, 2 Fastener, Yellow, PK25
Mfr # 14939
Zoro # G5386556
product price: $103.99
/pk 25, $4.16/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width 2"
- Material Pressboard
- Size Letter
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 14939
- Zoro # G5386556
- UPC # 086486149396
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | 2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Folder Size | Letter |
Details
Item | Colored Pressboard Fastener Folders with SafeShield Fasteners |
Color | Yellow |
Material | Pressboard |
Tab Cut | 1/3 |
Includes | Papers Tears, Finger Cuts and Excessive Fastener Crinkling |
Tab Position | Assorted |
Thickness | 25 pt. |
Recycled Content | 1 |
Total Number of Fasteners | 2 |
Cover Color | Yellow |
Cover Tab Cut | 1/3-Cut |
Cover Fasteners | 2 |
Cover Tab Style | Top Tab |
Cover Material | 25-pt Pressboard |
Cover Fastener Capacity | 2" |
Cover Tab Position | Assorted |
Description
Pressboard Folder,2 Fastener,Yellow,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE GBC Laminating Pouch, ID Size, PK100 (56005)
- FISKARS One-Hole Paper Punch, 5Sheet, 1/4InDia. (23567097J)
- DELL DELL COMP. H625/825/S2825 BLACK (593-BBOS)
- THERMOSAFE Shipping Container, 41" Inside Width (858)
- SMEAD Pressboard Fastener Folders, Letter, 1/3 Tab, Blue, PK25 (14937)
- SMEAD Pressboard Folder, Bright Red, PK25 (14936)
- SMEAD Hanging File Folder, Assorted Colors, PK25, Tab Cut: 1/5 (64159)
- SMEAD Hanging File Folder, Navy, PK25 (64057)
- SMEAD Expanding File Daily 1-31, Letter, 31 Pockets, Redrope (70467)
- SMEAD Vert File Folders, 1/2-Cut Tab, Ltr, Assrtd: Fuchsia/Orange/Green, PK6 (75406)
- BUSINESS SOURCE Self adhesive Folder Fasteners 240 Sheet Capacity, PK100 (SA21)
- Smead File Folders