Shop All File Folders
Smead
Pressboard Folder, 2" Exp, 1/3 Tab, Letter, Gray Green, PK25
Mfr # 14934
Zoro # G5386599
product price: $72.99
/pk 25, $2.92/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width 2"
- Color Gray/Green
- Material Pressboard
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 14934
- Zoro # G5386599
- UPC # 086486149341
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | 2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Folder Size | Letter |
Details
Item | Pressboard Fastener Folders with SafeShield Fasteners |
Color | Gray/Green |
Material | Pressboard |
Tab Cut | 1/3 |
Includes | Papers Tears, Finger Cuts and Excessive Fastener Crinkling |
Tab Position | Assorted |
Features | 1/3-Cut Tabs |
Thickness | 25 pt. |
Recycled Content | 0.6 |
Cover Material | 25-pt Pressboard |
Cover Tab Cut | 1/3-Cut |
Cover Tab Position | Assorted |
Total Number of Fasteners | 2 |
Cover Tab Style | Top Tab |
Cover Color | Gray-Green |
Cover Fasteners | 2 |
Cover Fastener Capacity | 2" |
Description
Pressboard Folder,2 In. Expansion,,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Electric Stapler, Blk, 45 Sheet, 1/4 In B8 (BOSB8EVALUE)
- OXFORD Heavyweight Ruled Index Cards, 3 x 5, White, PK100 (63500)
- SWINGLINE Staples, Standard, 1/4 In Leg, PK5000, Color: Silver (S7035108P)
- ZORO SELECT Hanging File Folders, Assorted, PK25 (PFX415215ASST2)
- SMEAD Folder, Classf, 2Div, 2""Ex, Rd Pk (SMD14031)
- SMEAD Folder, File, Ltr, 1/3 Ast, Mla Pk (SMD10347)
- SMEAD Classification Folder 8-1/2 x 14" Green, PK10 (18733)
- SMEAD Pressboard Folder, 6 Section, Blue, PK10 (14001)
- SMEAD Blue Desk Folder, Sorter, 1-31 (89294)
- SMEAD Smead, REINFORCED TOP TAB COLORED FILE FOLDERS, STRAIGHT TAB, LETTER SIZE, RED, 100PK (12710)
- BETTER OFFICE PRODUCTS 2 Pocket Glossy Laminated Paper Folders Portfolio Letter Size, Black, 25PK (80181)
- Smead File Folders