Shop All File Folders
Smead
Pressboard Folder, 1/3-Cut Tab, Yellow, PK100, Tab Position: Assorted
Mfr # 12934
Zoro # G5387271
product price: $49.89
/pk 100, $0.50/ea
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-5/8"
- Size Letter
- Tab Cut 1/3
- Sheet Size 8 1/2" Width x 11" Length
- Tab Position Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 12934
- Zoro # G5387271
- UPC # 086486129343
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-5/8" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
File Folder Width | 11.63" |
File Folder Height | 9.5" |
File Folder Size Type | Letter |
Description
Pressboard Folder,Tab,Yellow,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 4" x 6" Resealable Polypro Bags, 1.5 mil, Clear, PK 1000 (PBR107)
- AVERY Large Desk-Style Permanent Marker, Broad Chisel Tip, Asstd Color, PK12 (24800)
- WIHA Electricians Scissors, 6-5/16" L, SS Blade (32951)
- SCOTCH Pouch, Lam, 4"X6", Glossy, PK5 (PL900G)
- SMEAD Pressboard Folder Super Tab, Blue, PK100, Tab Cut: 1/3 (12034)
- SMEAD Folder, Classf, Lgl, 3""Ex, 3Div Pk (SMD19092)
- SMEAD Pressboard Folder, FastenerAssorted, PK50 (11975)
- SMEAD Hanging Folder Tabs, Angle View Refill, 3.5", White, PK45 (64912)
- SMEAD Pressboard Folder, 1/3 Cut, Green, PK25 (21546)
- SMEAD Pressboard Folder, Letter, 4-Section, Gray/Green, PK10 (26800)
- UNIVERSAL ONE File Jacket 8-1/2 x 11", 1" Expansion, Manila, Pk50 (UNV73500)
- Smead File Folders