Shop All File Folders
Smead
Pressboard Folder, 1/3-Cut Tab, White, PK100, Tab Cut: 1/3
Mfr # 12843
Zoro # G5387299
product price: $36.99
/pk 100, $0.37/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-5/8"
- Color White
- Size Letter
- Tab Cut 1/3
- Sheet Size 8 1/2" Width x 11" Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 12843
- Zoro # G5387299
- UPC # 086486128438
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-5/8" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9 1/2" |
File Size | Letter |
File Folder Height | 9.5" |
File Folder Size Type | Letter |
File Folder Width | 11.63" |
Description
Pressboard Folder,Tab,White,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Singleface Corrugated Roll, A-Flute, 4" x 250', Kraft, 1 Roll (SF04)
- MELISSA & DOUG Turtle Ball Pit (9219)
- PREGIS - MINI PAKR Air Pillow Film Roll (4075446)
- MARKAL Paint Crayon, Large Tip, Yellow Color Family (88621)
- SMEAD Folder, Clssfc, Lgl, 2Div, Be Pk (SMD29781)
- SMEAD Pressboard Folder, 1" Expansion, PK25 (19931)
- SMEAD File Folder End Tab, Manila, PK250 (34125)
- SMEAD File, Expand, Ltr, Dly, 31 Pckt (SMD70168)
- SMEAD Pressboard Folder, 2" Expansiont, PK25 (19934)
- SMEAD Translucent Project Jacket, PK5 (85751)
- SMEAD Pocket, Ezaccess, Lgl, 3.5""Exp Pk (SMD74224)
- Smead File Folders