Shop All File Folders
Smead
Pressboard Folder, 1/3-Cut Tab, Teal, PK100
Mfr # 13143
Zoro # G5387186
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-5/8"
- Size Letter
- Tab Cut 1/3
- Sheet Size 8 1/2" Width x 11" Length
- Tab Position Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smead
- MFR # 13143
- Zoro # G5387186
- UPC # 086486131438
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-5/8" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Tab Size | 1/2" |
File Folder Height | 9.5" |
File Folder Width | 11.63" |
File Folder Size Type | Letter |
Description
Pressboard Folder,1/3 Cut Tab,Teal,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Bulk Crayons, Regular Size, Green, PK144 (BIN520836044)
- ZORO SELECT 5-1/2" x 15" Door Knob Bags, 0.65 mil, Clear, PK 2000 (55NK53)
- SWINGLINE GBC Laminating Pouches, 11 1/2x17 1/2, PK25 (3200579)
- PCI Pci Kyocera-Mita Ecosys Tk-6117 1T02P10Us0 Black Toner Cartridge w/ 2 (TK-6117-PCI)
- SMEAD Pressboard Folder, 1/3-Cut Tab, Gray, PK100, Tab Cut: 1/3 (12343)
- SMEAD Pressboard Folder, 1/3-Cut Tab, Lavendar, PK100, Tab Cut: 1/3 (12443)
- SMEAD Folder Top Tab, Assorted, PK100 (11953)
- SMEAD Pressboard Folder, 1" Expansion, PK25 (19931)
- SMEAD Folder, Hanging, Ltr, 1/5, Ylw Pk (SMD64069)
- ZORO SELECT Interior File Folder, Yellow, PK100 (10271)
- PENDAFLEX Transparent Colored Tabs For Hanging File Folders, 1/3-Cut Tabs, Violet, 3.5" Wide, 25PK (43 1/2 VIO)
- Smead File Folders