Shop All File Folders
Smead
Pressboard Folder, 1/3-Cut Tab, Pink, PK100
Mfr # 12634
Zoro # G5387387
product price: $49.85
/pk 100, $0.50/ea
$49.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-5/8"
- Size Letter
- Tab Cut 1/3
- Sheet Size 8 1/2" Width x 11" Length
- Tab Position Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 12634
- Zoro # G5387387
- UPC # 086486126342
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-5/8" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
File Folder Width | 11.63" |
File Folder Size Type | Letter |
File Folder Height | 9.5" |
Description
Pressboard Folder,1/3 Cut Tab,Pink,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITMOR FLEXIBLE ZIP STORAGE TOT (6153-8646-CB)
- PENTEL Retractable Roller Ball Pen, Fine 0.5 mm, Blue PK12 (PENBLN105C)
- ZORO SELECT Engineering Tech Sheet, Keyway Formulas (5DFE9)
- ZEBRA PEN Zebra M-301 Mechanical Pencil, 0.7 mm, Stainless Steel w/Black Accents Barrel (54310)
- SMEAD Smead, PRESSBOARD MORTGAGE FOLDERS, 8 DIVIDERS, LEGAL SIZE, GREEN, 10PK (78208)
- SMEAD File Folder End Tab, Fastener, Manila, PK50, Width: 12-1/4" (34215)
- SMEAD Folder, File, Ltr, Straight, Or Pk (SMD12510)
- SMEAD Pressboard Folder, 2 Fastener, Letter, Manila, PK50 (14513)
- SMEAD File Folder End Tab, Green, PK100 (25110)
- SMEAD Folder, File, Toptab, Poly, Ast Pk (SMD10515)
- NATURE SAVER Nature Saver Classification Folders, PK10 (NAT95013)
- Smead File Folders