Shop All File Folders
Smead
Pressboard Folder, 1/3-Cut Tab, Orange, PK100, Tab Cut: 1/3
Mfr # 12534
Zoro # G5387420
product price: $53.99
/pk 100, $0.54/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-5/8"
- Size Letter
- Tab Cut 1/3
- Sheet Size 8 1/2" Width x 11" Length
- Tab Position Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 12534
- Zoro # G5387420
- UPC # 086486125345
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-5/8" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
File Folder Size Type | Letter |
File Folder Height | 9.5" |
File Folder Width | 11.63" |
Description
Pressboard Folder,Tab,Orange,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 25" x 16" x 16", Kraft, 10/Bundle (11G118)
- EPE USA Insulated Cold Shipping Box with Foam Cooler 6inx 6in x 6in Inside Dimensions (BLUECOOLER-6")
- EASY-TO-ORGANIZE 6 x 8 in. 2 Mil Zip Lock Type Plastic Bag with Hang Hole (EA1485363)
- SPEC OPS 3/8-in Staples for M68E Plier Stapler, 5000PK (M68-501938-5M)
- SMEAD Folder 8-1/2 x 11", 1/3-Cut Tab, Assorted Colors, Pk12 (11641)
- SMEAD Folder, Classf, Ltr, 3""Ex, 3Div Pk (SMD14091)
- SMEAD Smead, SUPERTAB POCKETS, 3.5in EXPANSION, LETTER SIZE, REDROPE, 25PK (73230)
- SMEAD Folder, Hang, Tuf, 3.5""Exp, Lgl Pk (SMD64322)
- SMEAD 2" File Folder, 2 Divider, Letter, Dark Blue, PK10 (14062)
- SMEAD Notes File Jackets, Straight Tab, 2" Expansion, Letter Size, Assorted Colors, 12PK (75695)
- SMEAD Hanging File Folder, Assorted Colors, PK25, Tab Cut: 1/5 (64159)
- Smead File Folders