Shop All File Folders
Smead
Pressboard Folder, 1/3-Cut Tab, Maroon, PK100
Mfr # 13084
Zoro # G5387210
product price: $49.85
/pk 100, $0.50/ea
$49.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-5/8"
- Size Letter
- Tab Cut 1/3
- Sheet Size 8 1/2" Width x 11" Length
- Tab Position Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 13084
- Zoro # G5387210
- UPC # 086486130844
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-5/8" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
File Folder Height | 9.5" |
File Folder Size Type | Letter |
File Folder Width | 11.63" |
Description
Pressboard Folder,Tab,Maroon,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUELINE Composition Book, 7.25x9.25", 192 Page, Blk (A9)
- C-LINE PRODUCTS Classroom Connector Multi-Pocket Folders, Blue, Box of 15 (32305)
- ZORO SELECT Corrugated Boxes, 11" x 7" x 7", Kraft, 25/Bundle (11R192)
- CHARTPAK Graphic Chart Tape, 1/4x324, Glossy, Black (BG2501)
- SMEAD Report Cover, Press Guard, Top Bound, 3" Cap, 11"x17", BK (SMD81178)
- SMEAD File Folder 8-1/2 x 11", 5/3" Cut, Manila, PK100 (10356)
- SMEAD PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Green (81452)
- SMEAD Folder, Classf, 3Div, 3""Ex, Rd Pk (SMD14095)
- SMEAD Smead, EASY GRIP POCKETS, 5.25in EXPANSION, LETTER SIZE, REDROPE, 10PK (73209)
- SMEAD 2" File Folder 2 Divider, Letter, Bright Red, PK10 (14061)
- SMEAD File Pocket Straight-Cut 8-1/2 x 14", 1.75" Expansion, Pk25 (74214)
- Smead File Folders