Shop All File Folders
Smead
Pressboard Folder, 1/3-Cut Tab, Lavendar, PK100, Width: 11-5/8"
Mfr # 12434
Zoro # G5387466
product price: $49.85
/pk 100, $0.50/ea
$49.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-5/8"
- Size Letter
- Tab Cut 1/3
- Sheet Size 8 1/2" Width x 11" Length
- Tab Position Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 12434
- Zoro # G5387466
- UPC # 086486124348
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-5/8" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
File Folder Width | 11.63" |
File Folder Height | 9.5" |
File Folder Size Type | Letter |
Description
Pressboard Folder,Tab,Lavendar,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping Dispenser, 8in. Core dia., Steel (48UY03)
- AMANO Time Clock, Analog Dial & LCD Display (TCX-11/5477)
- UNIVERSAL Paper Clips, Jumbo, Silver, 100PK (A7072220)
- MELISSA & DOUG Alphabet Lacing Cards (9490)
- SMEAD Two Pocket File Folder, Black, PK5 (87705)
- SMEAD Folder, Classf, Lt, 2Pktdiv, Rd Pk (SMD14082)
- SMEAD Poly Project Organizer, 24 Letter-Size Sleeves, Gray w/Bright Pockets (89206)
- SMEAD File Folder End Tab, Manila, PK100, Tab Cut: 1/3 (27134)
- SMEAD File, Expand, No Flap, Lgl, A-Z (SMD70430)
- SMEAD Pocket Folder End Tab, 5.25" Expansion, Brown, PK10, Size: Legal (74691)
- SMEAD Pressboard Folders 3 Expansion 2 Fasteners Straight End Tab Lgl GG 25/Bx (37725)
- Smead File Folders