Shop All File Folders
Smead
Pressboard Folder, 1/3-Cut Tab, Lavendar, PK100, Tab Cut: 1/3
Mfr # 12443
Zoro # G5387448
product price: $39.35
/pk 100, $0.39/ea
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-5/8"
- Size Letter
- Tab Cut 1/3
- Sheet Size 8 1/2" Width x 11" Length
- Tab Position Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 12443
- Zoro # G5387448
- UPC # 086486124430
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-5/8" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Tab Size | 1/2" |
File Folder Width | 11.63" |
File Folder Size Type | Letter |
File Folder Height | 9.5" |
Description
Pressboard Folder,Tab,Lavendar,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Insultaed Multi-Depth Bio Shipper Foam & Carton (XM14C)
- BLACK N RED Hardcover Twinwire Notebook, 1 Sub, Wide/Legal, Blk/Rd, 9.88x7, 70 Sht (400110532)
- SHARPIE Professional Design Roller Ball Pen, Stick, Fine 0.5 mm, Red Ink, Black Barrel, PK12 PK (2093226)
- ZORO SELECT Shipping Box, 16x16x4 in (55NM67)
- SMEAD Pressboard Folder, 1/3-Cut Tab, Teal, PK100 (13143)
- SMEAD Pressboard Folder, 1/3-Cut Tab, Maroon, PK100, Tab Cut: 1/3 (13093)
- SMEAD Pressboard Folder, Blue, PK100 (12043)
- SMEAD Smead Waterproof Poly File Folders, 1/3 Cut Top Tab, Letter, Assorted, 24/Box (10500)
- SMEAD Pocket, File, 1.75"Exp, Letter, PK25 (75114)
- SMEAD Folder, File, Ltr, 1/3, Teal Pk (SMD13143)
- OXFORD Portfolio, Polypropylene, Blue/Clear, Width: 4-1/2" (57441)
- Smead File Folders