Shop All File Folders
Smead
Pressboard Folder, 1/3-Cut Tab, Gray, PK100, Tab Cut: 1/3
Mfr # 12343
Zoro # G5387481
product price: $37.69
/pk 100, $0.38/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-5/8"
- Size Letter
- Tab Cut 1/3
- Sheet Size 8 1/2" Width x 11" Length
- Tab Position Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 12343
- Zoro # G5387481
- UPC # 086486123433
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-5/8" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Tab Size | 1/2" |
File Folder Height | 9.5" |
File Folder Width | 11.63" |
File Folder Size Type | Letter |
Description
Pressboard Folder,1/3 Cut Tab,Gray,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORR Zorr 222031 Roll a Tray Max Liner (856728004062)
- ZORO SELECT Hanging File Folder, Standard Green, PK25 (PFX4158)
- ZORO SELECT 3" x 725 ft. Poly Tubing, 6 mil, Clear (2EWL5)
- BAGCO Zippit Resealable Bags, 2 mil, 9" x 12", Clear, PK1000 (MGP MGZ2P0912)
- SMEAD Folder Top Tab, Assorted, PK100 (11953)
- SMEAD Pressboard Folder, 1/3-Cut Tab, Maroon, PK100, Tab Cut: 1/3 (13093)
- SMEAD Pressboard Folder, 1/3-Cut Tab, Teal, PK100 (13143)
- SMEAD File Pocket Straight-Cut 8-1/2 x 11", 1.75" Expansion, Pk25, Size: Letter (73214)
- SMEAD Pressboard Folder, 2 Divider, PK10 (14230)
- SMEAD Smead® Premium 5-1/4" Accordion Expansion Wallets, Poly, Letter, Navy Blue (71503)
- SMEAD Smead, REINFORCED TOP TAB COLORED FILE FOLDERS, 1/3-CUT TABS, LEGAL SIZE, LAVENDER, 100PK (17434)
- Smead File Folders