Shop All File Folders
Smead
Pressboard Folder, 1/3 Cut, Dark Blue, PK25, Expanded Width: 1"
Mfr # 21541
Zoro # G5385646
product price: $71.99
/pk 25, $2.88/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width 1"
- Material Pressboard
- Size Letter
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 21541
- Zoro # G5385646
- UPC # 086486215411
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | 1" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9 1/8" |
File Size | Letter |
Tab Size | 1/2" |
File Folder Size Type | Letter |
File Folder Height | 9.5" |
File Folder Width | 11.75" |
Description
Pressboard Folder,1/3 Cut,Dark Blue,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEE Fingertip Moisteners, 1-3/4 oz, Pink, PK2 (LEE10132)
- C.H. HANSON Tape Baracd Caution 200' (15001)
- C-LINE PRODUCTS Business Card Holder 3-1/2"H (70238)
- C-LINE PRODUCTS Shop Ticket Holders, 2 Side, 5 x 8", PK25 (46058)
- SMEAD Pressboard Folder, 1/3 Cut, Green, PK25 (21546)
- SMEAD Pressboard Folder, 1/3 Cut, Yellow, PK25, Size: Letter (21562)
- SMEAD Pressboard Folder, 6 Section, Letter, Red, PK10 (14075)
- SMEAD Fastener Folder, 1/3 Assorted, Letter, 50/BX, Manila PK (SMD14555)
- SMEAD File Jacket 8-1/2 x 11", Top Tab, Yellow, PK100 (75511)
- SMEAD Report Cover 8-1/2 x 11", .5", Black, PK25 (87453)
- SMEAD Folder, Classf, Ltr, 2Div, Rd Pk (SMD14061)
- Smead File Folders