Shop All File Folders
Smead
Pressboard Folder, 1" Expansion, PK25
Mfr # 19931
Zoro # G5385707
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14-3/4"
- Expanded Width 1"
- Color Gray/Green
- Material Pressboard
- Size Legal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smead
- MFR # 19931
- Zoro # G5385707
- UPC # 086486199315
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14-3/4" |
Expanded Width | 1" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
File Size | Legal |
Tab Size | 1/2" |
Folder Size | Legal |
Description
Pressboard Folder,1 In. Expansion,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 14 x 8 x 4'' Flat Corrugated Boxes, 25PK (S-16737)
- SMEAD Two Pocket File Folder, Oyster, PK5 (87706)
- PILOT Pen, Fountain, Varsity, Med, PK3 (90022)
- ACCO Paper Fastener Compressors 2" Capacity, Prong Base, Pk100 (ACC70022)
- SMEAD Hinge Pressboard Binder, 2" Cap, 2-3/4 C-C, 8-1/2"x11", BK (SMD81124)
- SMEAD File Jacket 8-1/2 x 11", Top Tab, Red, PK100 (75509)
- SMEAD Self-Adhesive Dividers, Letter, 2 Sections, Manila, PK100 (68027)
- SMEAD File Folders, Straight, Ltr, Manila, PK100 (10310)
- SMEAD Self-Adhesive Fastener, 2" Capacity, Brown, PK100 (68220)
- SMEAD Hanging Folder 1/5 Cut Tab, Clear, PK25 (64600)
- BETTER OFFICE PRODUCTS Poly 2 Pocket Folders with Prongs, Heavyweight, 6 Pieces, Assorted Primary Colors, Letter Size, 6PK (86682)
- Smead File Folders