Shop All File Folders
Smead
Pressboard Fastener Folders, Letter, 1/3 Tab, Blue, PK25
Mfr # 14937
Zoro # G5386571
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width 2"
- Material Pressboard
- Size Letter
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smead
- MFR # 14937
- Zoro # G5386571
- UPC # 086486149372
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | 2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Folder Size | Letter |
Details
Item | Colored Pressboard Fastener Folders with SafeShield Fasteners |
Color | Blue |
Material | Pressboard |
Tab Cut | 1/3 |
Includes | Papers Tears, Finger Cuts and Excessive Fastener Crinkling |
Tab Position | Assorted |
Thickness | 25 pt. |
Recycled Content | 1 |
Cover Fasteners | 2 |
Cover Tab Cut | 1/3-Cut |
Cover Color | Blue |
Cover Tab Style | Top Tab |
Cover Fastener Capacity | 2" |
Cover Material | 25-pt Pressboard |
Cover Tab Position | Assorted |
Total Number of Fasteners | 2 |
Description
Pressboard Folder,2 Fastener,Blue,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Paper, Handwriting, White, PK500 (2421)
- AT-A-GLANCE Book, Appt, Daily, 1/2 Hr, 5X8 (AAG7020705)
- PAPER MATE Write Bros. Ballpoint Pen, Stick, Fine 0.8 mm, Black Ink, Black Barrel, PK12 PK (2124515)
- PARTNERS BRAND Heavy-Duty Kraft Mailing Tubes, 4" x 60", Kraft, 12/Case (P4060KHD)
- SMEAD Pressboard Folder, Bright Red, PK25 (14936)
- SMEAD Pressboard Folder, 2 Fastener, Yellow, PK25 (14939)
- SMEAD Pressboard Folder, 6 Section, Letter, Yellow, PK10 (14084)
- SMEAD File Fastener Folder, Manila, PK50 (14538)
- SMEAD Recycled Pressboard Fastener Folders, Legal Size, Gray-Green, PK25 (20005)
- SMEAD Smead, SUPERTAB POCKETS, 3.5in EXPANSION, LETTER SIZE, REDROPE, 25PK (73230)
- BUSINESS SOURCE 2 Ply Tab Manila Letter Fastener Folder 2 Fastener(s), PK50 (17211)
- Smead File Folders