Shop All File Folders
Smead
Pressboard Classification Folders, PK10
Mfr # 18732
Zoro # G8629675
product price: $55.15
/pk 10, $5.52/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Blue
- Material 25-pt Pressboard
- Size Legal
- Paper Capacity 2"
- Divider Color Natural Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 18732
- Zoro # G8629675
- Country of Origin United States
- Category File Folders
Dimensions
Size | Legal |
Folder Size | Legal |
Details
Item | Classification Folders |
Color | Dark Blue |
Material | 25-pt Pressboard |
Paper Capacity | 2" |
Divider Color | Natural Brown |
Weight | 3.93 lbs |
Total Number of Fasteners | 4 |
Cover Tab Cut | 2/5-Cut |
Divider Tab Cut | 1/3-Cut |
Total Number of Dividers | 1 |
Cover Fasteners | 2 |
Cover Color | Dark Blue |
Fasteners per Divider | 2 |
Divider Tab Style | Top Tab |
Cover Fastener Capacity | 2" |
Cover Tab Style | Top Tab |
Cover Material | 25-pt Pressboard |
Divider Fastener Capacity | 1" |
Cover Tab Position | Right of Center |
Divider Material | 17-pt Kraft |
Description
Pressboard Classification Folders,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Vhicl Deal Envelopes (Deal Jackets) Printed, 9" X 12", Dsa-546: Buff Yellow, Pk (511-100)
- GEARS GEARS GEARS Gears Beginners Building Set, 96/ST, Multi PK (LRNLER9162)
- LUCKY LINE LuckyLine: 1 METAL BINDER RINGS 2/CD (LKL-24302)
- MILBAR Safety Wire, 0.025", 1 lb. (18WA)
- SMEAD Folder, Ltr, Strt, 3Div, Pk (SMD26865)
- SMEAD Pressboard Folder, Dividers, Manila, PK10 (35600)
- SMEAD Smead Waterproof Poly File Folders, 1/3 Cut Top Tab, Letter, Assorted, 24/Box (10500)
- SMEAD Pressboard Folder Top Tab, Red, PK10 (13703)
- SMEAD Smead, REINFORCED TOP TAB COLORED FILE FOLDERS, 1/3-CUT TABS, LEGAL SIZE, GRAY, 100PK (17334)
- SMEAD File Folder 8-1/2 x 11", 2 Fastener, Manila, PK50, Tab Position: Right of Center Position (14580)
- UNIVERSAL Redrope Expanding File Pockets, 7" Expansion, Letter Size, Brown, PK5, 5PK (UNV17562)
- Smead File Folders