Shop All File Folders
Smead
Pressboard Classification Folder, Bright Red, PK10
Mfr # 18731
Zoro # G5386090
product price: $71.99
/pk 10, $7.20/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14-3/4"
- Expanded Width 2"
- Color Bright Red
- Material Pressboard
- Size Legal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 18731
- Zoro # G5386090
- UPC # 086486187312
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14-3/4" |
Expanded Width | 2" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
File Size | Legal |
Folder Size | Legal |
Description
Classification Folder,Bright Red,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Legal Exhibit Dividers 1-25, 8-1/2 x 11", PK26 (11370)
- UNIVERSAL 5 x 8" Ivory Jr. Legal Perforated Ruled Writing Pad, 50 Pg, Pk12 (UNV35852)
- SOLO Leroy Rolling Duffel, Polyester, 12 x 10 1/2 x 10 1/2, Gray (UBN980-10)
- TOPS W2 Laser Kit, 6-Part, w/Envelopes, 8-1/2"x5-1/2", 24/PK, WE 6PK (TOP22904KIT)
- SMEAD Index Dividers Blank Tab 8-1/2 x 11", 1/3-Cut, Pk100 (50334)
- SMEAD Poly Ten-Pocket Subject Folder, 11 x 8 1/2, Assorted, PK2 (89204)
- SMEAD Folder, 2Pkt, 5Pk, Ltr, Clr Pk (SMD87706)
- SMEAD Pocket, Vinylw/Flap, Slfadh Pk (SMD68144)
- SMEAD Jacket, File, Ltr, 14Pt, 1.5""Ex Pk (SMD75740)
- SMEAD Folder, File, Ltr, 1/3 Ast, Lvn Pk (SMD12434)
- SMEAD Pocket Folder 5.25" Expansion, Manila, PK10 (75174)
- Smead File Folders