Shop All File Folders
Smead
Pressboard Classification Folder, Blue, PK10
Mfr # 19030
Zoro # G5386039
product price: $94.99
/pk 10, $9.50/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14-3/4"
- Expanded Width 2"
- Color Blue
- Material Pressboard
- Size Legal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 19030
- Zoro # G5386039
- UPC # 086486190305
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14-3/4" |
Expanded Width | 2" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
File Size | Legal |
Folder Size | Legal |
Description
Classification Folder,Blue,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mailer Envelope, White, 24 in. W, PK125 (36DZ11)
- ZORO SELECT Steel Strapping, Oscillated, 300 ft. L (52YU52)
- ZORO SELECT Corrugated Boxes, 16" x 12" x 16", Kraft, 25/Bundle (55VH21)
- FELLOWES Laminating Pouch, 3 mil, PK50 (5221502)
- SMEAD File Folder End Tab, Gray/Green, PK25 (29210)
- SMEAD Pressboard Folder, Yellow, PK10 (14034)
- SMEAD Pocket, Ezaccess, Lgl, 1.75""Ex Pk (SMD74214)
- SMEAD 2" File Folder 2 Divider, Letter, Bright Red, PK10 (14061)
- SMEAD Pressboard Folder, 3 Dividers, Yellow, PK10 (14098)
- SMEAD Pressboard Folder, Bright Red, PK10, Expanded Width: 2" (13731)
- SMEAD Folder, Hanging, Ltr, 1/5, Teal Pk (SMD64074)
- Smead File Folders