Shop All Binding Covers
Smead
Premium Pressboard Report Cover, TwoPiece Prong Fastener, 2 Capacity, 85 x 14, RedRed, 25PK
Mfr # 81732BX
Zoro # G307205082
product price: $241.99
/pk 25, $9.68/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Punched
- Size 8.5 x 14
- Color Red
- Sheet Capacity 500
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 81732BX
- Zoro # G307205082
- Country of Origin United States
- Category Binding Covers
Dimensions
Size | 8.5 x 14 |
Details
Item | Report Covers |
Type | Punched |
Color | Red |
Sheet Capacity | 500 |
Material | Metal |
Features | Title Panel, Top Opening—Punched fastener holes are 2.75" center to center. |
Number of Fasteners | 1 |
Center To Center | 2.75" |
Capacity Range [Max] | 2" |
Fastener Type | Two-Piece Prong Fastener |
Cover Material | 20-pt. Premium Pressboard |
Description
Twopiece coated premium pressboard cover compresses material tightly to reduce bulk Neatly bind and cover presentations, reports, manuscripts, proposals or other documents that require loose leaf style binding Made of heavyduty 20 point colored premium pressboard stock for added durability Coated to resist moisture and stains Fastener 85 center to center Embossed title panel on front cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Filament Tape, Polypropylene, Clear, PK36 (8959)
- BROWNLINE Planner, Duraflex, Weekly (REDCB950VBLK)
- BROTHER High Yield Magenta Toner Cartridge 4K YLD (TN433M)
- BROTHER Label Tape, 3-1/2"x1-1/2", 400, White (DK-1208)
- SMEAD Cover, Reprt, Poly, Pkt, 5Pk, Bk Pk (SMD86010)
- SMEAD Poly Report Cover, Tang Clip, Letter, 1/2" Capacity, Clear/Blue, PK25 (87452)
- SMEAD COVER, REP, 11X17, 3IN, RD (81778)
- SMEAD Premium Pressboard Report Cover, Black, 81179, Black (SMD81179)
- GBC Binding Spine, 1 in., PK100 (4000118)
- C-LINE PRODUCTS Report Covers, Vinyl, Clear, 8 1/2 x 11, PK100 (31357)
- FELLOWES Wire Bindings, 1/2", 100 Sheet, Black, PK25 (FEL5255401)
- Smead Binding Covers