Shop All File Folders
Smead
Poly Two-Pocket Folders, 100-Sheet Capacity, 11 x 8.5, Assorted, 6PK
Mfr # 87761
Zoro # G205674584
product price: $12.99
/pk 6, $2.17/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Material Polypropylene
- Size 11 x 8.5
- Sheet Size 11 x 8.5
- Paper Capacity 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 87761
- Zoro # G205674584
- UPC # 86486877619
- Country of Origin China
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Sheet Size | 11 x 8.5 |
Details
Item | Pocket Folders |
Color | Assorted |
Material | Polypropylene |
Paper Capacity | 2" |
Front Cover Color | Assorted |
Pocket Leaves Color | Assorted |
Cover Material | Polypropylene |
Texture/Finish | Smooth |
Assortment | Blue; Green; Orange; Pink; Purple; Yellow |
Capacity | 100 Sheets |
Inside Pockets | One Back; One Front |
Description
Keep documents organized and safe. Two-pocket folders are a great choice when your documents need to be easily accessible, secure and ready to go at a moment's notice. Two large pockets allow you to safely transport documents, each holding up to 50 sheets. Made from durable poly material which is tear and water resistant. Acid free, PVC free.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY UltraDuty GHS Chemical Waterproof and UV Res Labels, 1x2.5, Wht, PK600 (60527)
- ALLIANCE RUBBER 08994 SuperSize Bands Large 12 Heavy Duty Latex Rubber Bands For Oversized Jobs, Red, 18PK (ALL08994)
- ACCU-STAMP2 Stamp, Red, Mailed, 1-5/8"x1/2" (035586)
- ZORO SELECT Double Wall Corrugated Sheets, 40" x 48", Kraft, 5/Bundle (56EC46)
- SMEAD Folder, Classf, 2Div, 2""Ex, Yw Pk (SMD19034)
- SMEAD Expanding File 10x15", 2" Expansion (77145)
- SMEAD Smead, TOP TAB 2-FASTENER FOLDERS, 1/3-CUT TABS, LEGAL SIZE, 11 PT. MANILA, 50PK (19537)
- SMEAD Folder, Clssfc, Ltr, 2Div, Gn Pk (SMD26785)
- SMEAD Pressboard Folder, 2 Pocket, Letter, Dark Blue, PK10 (14077)
- SMEAD Poly Snap-In Two-Pocket Folder, 11 x 8 1/2, Assorted, PK10 (87939)
- PENDAFLEX Pendaflex 81616 Hanging File Folders- 1/5 Tab- Letter- Aqua- 25/Box (81616)
- Smead File Folders