Shop All File Folders
This Product is Discontinued
Smead
Poly Stackit Folders, Black, PK5 (Discontinued)
Mfr # 87805
Zoro # G5426970
This Product is Discontinued
Key Features
- Width 9-1/2"
- Color Black
- Material Poly
- Size Letter
- Sheet Size 8 1/2" Width x 11" Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 87805
- Zoro # G5426970
- UPC # 086486878050
- Country of Origin China
- Category File Folders
Dimensions
Width | 9-1/2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 11 3/4" |
File Size | Letter |
Details
Item | Poly Stackit Folders,Black,PK5 |
Color | Black |
Material | Poly |
Features | Acid-free |
Sheet Capacity | 100 |
Description
Poly Stackit Folders,Black, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.